This product requires certification to purchase.

22 in. Aluminum Spiral Duct Diffuser

You last purchased this on
 
Grille Tech

22 in. Aluminum Spiral Duct Diffuser

  • Fast #
  • Part #GVM22U
  • Item #7530730
  • Manufacturer Part #VM
4.2 out of 5 Customer Rating
You last purchased this on
 
Grille Tech

22 in. Aluminum Spiral Duct Diffuser

  • Fast #
  • Part #GVM22U
  • Item #7530730
  • Manufacturer Part #VM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Length:
22 in
Material:
Aluminum
Width:
6 in