9-4/5 in. Heavy Duty Hand Cleaning Wipes (Case of 60)
9-4/5 in. Heavy Duty Hand Cleaning Wipes (Case of 60)
Product Details
Product Details
- Removes latex paint, adhesives, grease, oil and permanent marker from hands
- Two-sided wipe with soft side for wiping and tough side for scrubbing
- Eliminates most odors and leaves skin soft
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Package Quantity:
- Case of 60
- Product Type:
- Sanitizing Hand Wipes