This product requires certification to purchase.

32 in. Equipment Pad Plastic

You last purchased this on
 
Grinnell Industries

32 in. Equipment Pad Plastic

  • Fast #
  • Part #GPWHP32
  • Item #1847437
4.1 out of 5 Customer Rating
You last purchased this on
 
Grinnell Industries

32 in. Equipment Pad Plastic

  • Fast #
  • Part #GPWHP32
  • Item #1847437
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2 in
Length:
32 in
Material:
Plastic
Material Type:
Polystyrene
Size:
32 in x 32 in x 2 in
Thickness:
2 in
Width:
32 in