1-3/4 x 7/16 in. Galvanized Steel Staple
1-3/4 x 7/16 in. Galvanized Steel Staple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 16 ga
- Length:
- 1-3/4 in
- Material:
- Steel
- Tool Type:
- Staple
- UL Listed:
- No
- Width:
- 7/16 in