Universal Polyamide EPDM and 304 Stainless Steel Adapter Coupling 6.27 - 8.10 in.
MaxAdaptor™ Universal Polyamide EPDM and 304 Stainless Steel Adapter Coupling 6.27 - 8.10 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-1173
- Collection:
- MaxAdaptor™
- End Connection 1:
- Universal
- End Connection 2:
- Universal
- End Connections:
- Universal
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 304, EPDM, Polyamide
- NSF Certified:
- No
- Range (in):
- 6.27 in - 8.10 in
- UL Listed:
- No