Galvanized Stainless Steel Loop Hanger
Galvanized Stainless Steel Loop Hanger
Product Details
Product Details
- Hanger using a non-invasive, simple choke-knot technique
- No need for nuts, bolts, clamps or other accessories
- Up to 6 times faster to install when compared with threaded rod or chain
- Available for use with no. 1 - no. 5 hangers, with up to 5:1 safety factor
- Supplied as a ready-to-use kit with wire rope and Gripple hanger
- Available in lengths from 1 m to 10 m (other lengths available upon request)
- Independently certified
- Also available in stainless steel, for use in fire rated and humid applications
Documents
Specifications
- Coating:
- Zinc Plated
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 1-11/32 in
- Length:
- 10 ft
- Material:
- Plastic, Stainless Steel
- Material Type:
- 302, Polypropylene Homopolymer
- Product Type:
- Loop Hanger
- UL Listed:
- No
- Width:
- 11/16 in
- Work Load Limit:
- 100 lb