1/4 in. Eyelet Hanger with Express Fastener
1/4 in. Eyelet Hanger with Express Fastener
Product Details
Product Details
- The XP1 is ideal for signage, shop fitting, lighting and other lightweight fixtures
- The XP2 is ideal for mechanical and electrical applications
- Up to six times faster to install than traditional methods
- Keyless; no tool required for adjustment
- Ergonomic buttons allow rapid adjustment
- Discreet and aesthetic design
- Supplied as a ready-to-use kit
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Height:
- 21-2/5 mm
- Length:
- 15 ft
- Material:
- Plastic, Steel, Stainless Steel
- Material Type:
- Acetal, Glass-Filled Polypropylene
- Product Type:
- Eyelet
- UL Listed:
- No
- Width:
- 28-2/5 mm
- Work Load Limit:
- 100 lb