Product Details
Product Details
- Ideal for use with Gripple concrete screws for direct soffit mounting
- Available in sizes no. 1, no. 2 and no. 3, with up to a 5:1 safety factor
- Supplied as a ready-to-use kit with Gripple wire rope and hanger
- Available in lengths from 1 m to 10 m (other lengths available upon request)
- Independently certified
- Fire rated version available
Documents
Specifications
- Coating:
- Zinc Plated
- Diameter - Outside:
- 5/64 in
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 1-17/50 in
- Length:
- 10 ft
- Material:
- Steel, Stainless Steel
- Product Type:
- Hanger
- Rod Size (in):
- 1/4 in
- UL Listed:
- Yes
- Width:
- 31/100 in
- Work Load Limit:
- 100 lb