3/8 in. Diaphragm for Cla-Val Model CRD and CRA Pressure Reducing Pilot Controls and Model CDHS-18 Flow Limiting Pilot Control
3/8 in. Diaphragm for Cla-Val Model CRD and CRA Pressure Reducing Pilot Controls and Model CDHS-18 Flow Limiting Pilot Control
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Cla-Val Model CRD and CRA Pressure Reducing Pilot Controls and Model CDHS-18 Flow Limiting Pilot Control
- Diameter:
- 3/8 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Diaphragm
- UL Listed:
- No