This product requires certification to purchase.

1/2 in. Bronze and Stainless Steel Threaded 180F Pressure Relief Valve

You last purchased this on
 
Griswold Industries

Model 55L 1/2 in. Bronze and Stainless Steel Threaded 180F Pressure Relief Valve

  • Fast #
  • Part #C55LD
  • Item #3521110
  • Manufacturer Part #55L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Griswold Industries

Model 55L 1/2 in. Bronze and Stainless Steel Threaded 180F Pressure Relief Valve

  • Fast #
  • Part #C55LD
  • Item #3521110
  • Manufacturer Part #55L
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-743
Application:
Fire Protection
Collection:
Model 55L
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
Yes
IAPMO Listed:
No
Material:
Bronze, Stainless Steel, Synthetic Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
UL Listed:
Yes
Valve Size:
1/2 in
Valve Type:
Pressure Relief Valve
Width:
4-1/2 in