This product requires certification to purchase.

2 in. NPT Ductile Iron 500 psi Air Release & Vacuum Valve

You last purchased this on
 
Griswold Industries

Series 33A 2 in. NPT Ductile Iron 500 psi Air Release & Vacuum Valve

  • Fast #
  • Part #C33AK
  • Item #4338056
  • Manufacturer Part #33A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Griswold Industries

Series 33A 2 in. NPT Ductile Iron 500 psi Air Release & Vacuum Valve

  • Fast #
  • Part #C33AK
  • Item #4338056
  • Manufacturer Part #33A
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 33A
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
12-11/15 in
Length:
7-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
500 psi
Recommended Valve Application:
Air
Valve Size:
2 in
Valve Type:
Air Release & Vacuum Valve