Spring 75 psi for Cla-Val Model CRA Pressure Reducing Pilot Control
Spring 75 psi for Cla-Val Model CRA Pressure Reducing Pilot Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Cla-Val Model CRA Pressure Reducing Pilot Control
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Spring
- UL Listed:
- No