Spring for Griswold Industries CRD Pressure Reducing Control
Spring for Griswold Industries CRD Pressure Reducing Control
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Cla-Val Model CRL-60 Pressure Relief Pilot Control
- FM Approved:
- No
- GSA Approved:
- No
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Product Type:
- Spring