This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in StarLight Polished Chrome

You last purchased this on
 
GROHE

Allure Brilliant Single Handle Wall Mount Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G1978400A
  • Item #7115706
  • Manufacturer Part #1978400A
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Allure Brilliant Single Handle Wall Mount Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G1978400A
  • Item #7115706
  • Manufacturer Part #1978400A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting finish designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Solid brass body
  • 8-1/4 in. Spout/Aerator reach
  • Lever handle
  • Rough-in Valve Sold Separately (Order 23254000)
  • Vessel Sink pop-up drain sold separately (Order 65818000)
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allure Brilliant
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1-116/125 in
Spout Reach:
8-1/4 in
Spout Type:
Standard
Trim Only:
No
WaterSense Labeled:
Yes