This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim and Cartridge in Chrome

Allure Single Handle Pressure Balancing Valve Trim and Cartridge in Chrome

  • Fast #
  • Part #G19375001
  • Item #10206892
4.3 out of 5 Customer Rating
Brand image

Allure Single Handle Pressure Balancing Valve Trim and Cartridge in Chrome

  • Fast #
  • Part #G19375001
  • Item #10206892
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 390.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable metal handle and trim plate for reliability
  • GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
  • GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Offers a wide comfort zone to fine tune to the desired temperature
  • For use with GrohSafe 3.0 rough-in valves, 35110, 35111, 35112, 35113, 35114, 35115, or 35116, each sold separately
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Allure
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/4 in
Height:
6-7/8 in
Installation Type:
Wall Mount
Length:
3-1/4 in
Material:
Metal
WaterSense Labeled:
No
Width:
6-1/4 in