Single Handle Vessel Filler Bathroom Sink Faucet in StarLight Chrome
Allure Single Handle Vessel Filler Bathroom Sink Faucet in StarLight Chrome
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE EcoJoy reduces water consumption by up to 50 percent
- 9-1/8 in. Faucet height
- 5-1/2 in. Spout reach
- 7-3/4 in. Aerator height
- Solid brass body
- Metal lever handle
- Stainless steel flex lines
- Faucet height: 9-1/8"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Vessel Filler
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Deck Plate Included:
- No
- Depth:
- 6-9/16 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 4-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-7/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-7/16 in
- Spout Reach:
- 5-1/2 in
- Spout Swivel:
- 10°
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 3-15/16 in