3-Port Diverter Trim with Single Lever Handle in Starlight Brushed Nickel
Atrio 3-Port Diverter Trim with Single Lever Handle in Starlight Brushed Nickel
Product Details
Product Details
- GROHE SilkMove®
- For use with Diverter Rough-In Valve (29 712)
- Atrio® lever handle
- 1 inlet, 2 outlets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Faucet Part Type:
- Valve Trim
- Height:
- 4-5/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- NSF Certified:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4 in