This product requires certification to purchase.

Bath Spout in Infinity Brushed Nickel

You last purchased this on
 
GROHE

Atrio Bath Spout in Infinity Brushed Nickel

  • Fast #
  • Part #G13164EN0
  • Item #2837625
  • Manufacturer Part #13164EN0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Atrio Bath Spout in Infinity Brushed Nickel

  • Fast #
  • Part #G13164EN0
  • Item #2837625
  • Manufacturer Part #13164EN0
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 846
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE StarLight®
  • 6 3 ?4" Spout reach
  • Wall mount
  • 1?2" Inlet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Atrio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
MA Approved:
Yes
NSF Certified:
Yes
Spout Reach:
6-5/8 in
Spout Type:
Tub
WaterSense Labeled:
No
Width:
2-3/4 in