This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.2 GPM *ATRIO 2HDL BASIN

You last purchased this on
 
GROHE

Atrio California Energy Commission Registered Lead Law Compliant 1.2 GPM *ATRIO 2HDL BASIN

  • Fast #
  • Part #G21027ENA
  • Item #7165275
  • Manufacturer Part #21027ENA
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Atrio California Energy Commission Registered Lead Law Compliant 1.2 GPM *ATRIO 2HDL BASIN

  • Fast #
  • Part #G21027ENA
  • Item #7165275
  • Manufacturer Part #21027ENA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE SilkMove ceramic cartridge
  • Swivel tubular spout with flow control and stop limiter
  • 1/2" (13mm) ceramic cartridge (90° turn)
  • Push-open 1 1/4" (32mm) waste set
  • High spout
  • Stainless steel flex lines
  • Quick installation system
  • Less handles – order (18 026) or (18 027) (sold separately)
  • Flow rate: 1.2 gpm (4.5 l/min)
  • Energy Policy Act of 1992;NSF 61;ASME A112.18.1/CSA B125.1;US Federal and State material regulations
  • Requires Certification
  • Lead Law Compliant

  • Green

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Atrio
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/8 in
Faucet Connection Size:
3/8 in
Flow Rate:
1.2 gpm
Handle Type:
Less Handles
Height:
11-3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Height:
11-19/50 in
Spout Reach:
6 in
Spout Swivel:
90 °
Spout Type:
High Arc
WaterSense Labeled:
Yes
Width:
5-7/8 in