Multi Function Hand Shower in StarLight Chrome
Atrio Multi Function Hand Shower in StarLight Chrome
Product Details
Product Details
- Rainshower™ Cosmopolitan 160 shower head, 4 spray, 2.5gpm (27 135)
- Rainshower™ 12” shower arm (28 577)
- GrohFlex® THM Timeless dual function (19 849)
- New Tempesta® Cosmopolitan 100 shower set, 4 spray, 2.5gpm (27 577)
- Relexa® wall union (28 672)
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 69 in
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- WaterSense Labeled:
- Yes