Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #19867003
Atrio Pressure Balancing Valve Trim with Control Module in Starlight Polished Chrome
Product Details
Product Details
- GROHE StarLight®
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- 2-Way diverter function
- 5.3gpm (bottom) and 2.9gpm (top) at 45 psi
- ABS trim plate
- Requires GrohFlex® Universal Rough-In Box (35 026)
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 5-3/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Valve Trim
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 5.3 gpm
- Height:
- 6-11/16 in
- IAPMO Listed:
- Yes
- Length:
- 5-3/8 in
- MA Approved:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-11/16 in