Single Handle Lever Floor Mount Filler in StarLight Chrome
This product has been replaced by
Manufacturer Part #24368000
Atrio® Single Handle Lever Floor Mount Filler in StarLight Chrome
Product Details
Product Details
- Requires rough-in set (29 038 001) (sold separately)
- GROHE silk move 1.4 in (35 mm) ceramic cartridge
- With temperature limiter
- Automatic diverter: bath/shower
- Spout with flow control
- 11-7/8 in (301mm) spout reach
- 1/2 in (13mm) Integrated non-return valve in the shower outlet
- With shower holder
- Hand shower senna stick (26 465), 1.75gpm
- Silver flex shower hose 49 in (1250 mm);protected against back flowing. recommended pressure: 15 psi (1.0 bar)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Atrio®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Depth:
- 14-13/16 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 40-15/16 in
- Hose Length:
- 49 in
- IAPMO Listed:
- Yes
- Installation Type:
- Floor Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 34-7/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 11-17/20 in
- WaterSense Labeled:
- No