This product requires certification to purchase.

Thermostatic Shower Valve in Starlight Brushed Nickel

You last purchased this on
 
GROHE

Atrio® Thermostatic Shower Valve in Starlight Brushed Nickel

  • Fast #
  • Part #G19170EN0
  • Item #2837744
  • Manufacturer Part #19170EN0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Atrio® Thermostatic Shower Valve in Starlight Brushed Nickel

  • Fast #
  • Part #G19170EN0
  • Item #2837744
  • Manufacturer Part #19170EN0
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 384
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Thermostatic
  • Lever handle
  • Includes escutcheon and screws
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Atrio®
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
WaterSense Labeled:
No