This product requires certification to purchase.

Two Handle Roman Tub Faucet in StarLight Brushed Nickel

You last purchased this on
 
GROHE

Atrio Two Handle Roman Tub Faucet in StarLight Brushed Nickel

  • Fast #
  • Part #G25048EN0
  • Item #2837704
  • Manufacturer Part #25048EN0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Atrio Two Handle Roman Tub Faucet in StarLight Brushed Nickel

  • Fast #
  • Part #G25048EN0
  • Item #2837704
  • Manufacturer Part #25048EN0
4.8 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 151
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE SilkMove ceramic cartridge
  • 2 x 3/4" (19mm) valves
  • Bath inlet with flow control
  • Handles sold separately
  • Max Flow Rate 12.6 gpm (47.7 l/min) at 45 psi (3.1 bar)
  • Less handles – order (18 033) or (18 034) (sold separately)
  • Energy Policy Act of 1992
  • ASME A112.18.1/CSA B125.1
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Atrio
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Depth:
10 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
3/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Fitting Size 1:
7/8 in
Flow Rate:
12.6 gpm
Handle Type:
Less Handles
Height:
7 in
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Length:
10 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-13/16 in
Spout Type:
Tub
Trim Only:
No
Tub Spout Reach:
8-11/16 in
WaterSense Labeled:
No