Two Handle Widespread Bathroom Sink Faucet in Matte Black
Atrio® Two Handle Widespread Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- High-quality brass body for lasting durability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Ceramic disc valve for drip-free performance
- WaterSense certified to meet EPA criteria for water savings
- Handle pairs sold separately: Cross 14215; lever 14216
- Limited lifetime warranty
-
Lead Law Compliant
-
Green
Specifications
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Atrio®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 5-1/2 in - 17-11/16 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-1/16 in
- Spout Reach:
- 5-13/16 in
- Trim Only:
- No
- WaterSense Labeled:
- Yes