This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

You last purchased this on
 
GROHE

Atrio Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

  • Fast #
  • Part #G2006900A
  • Item #7115753
  • Manufacturer Part #2006900A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Atrio Two Handle Widespread Bathroom Sink Faucet in StarLight Polished Chrome Handles Sold Separately

  • Fast #
  • Part #G2006900A
  • Item #7115753
  • Manufacturer Part #2006900A
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GROHE EcoJoy
  • GROHE StarLight finish
  • GROHE SilkMove ceramic cartridge
  • Less handles – order (18 026) or (18 027) (sold separately)
  • Flow rate: 1.2 gpm (4.5 l/min)
  • Energy Policy Act of 1992
  • NSF 61
  • ASME A112.18.1/CSA B125.1
  • US Federal and State material regulations
  • EPA WaterSense®
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Atrio
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
7-3/16 in
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Less Handles
Height:
11-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
7-5/8 in
Spout Reach:
6 in
Spout Swivel:
10°
Spout Type:
Gooseneck
Trim Only:
No
WaterSense Labeled:
Yes
Width:
8 in