This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

GROHE

BauCosmopolitan Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

  • Fast #
  • Part #G40457001
  • Item #7180925
  • Manufacturer Part #40457001
5 out of 5 Customer Rating
Brand image
GROHE

BauCosmopolitan Concealed Mount and Wall Mount Toilet Tissue Holder in StarLight Chrome

  • Fast #
  • Part #G40457001
  • Item #7180925
  • Manufacturer Part #40457001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Without cover
  • Concealed fastening
  • GROHE StarLight chrome finish
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
BauCosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
2-5/16 in
Hardware Included:
Yes
Height:
4-9/100 in
IAPMO Listed:
No
Installation Type:
Post Mount
Length:
5-49/50 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
No
Width:
6 in