This product requires certification to purchase.

1/2 in. NPT Metal Tub Spout in StarLight® Chrome

You last purchased this on
 
GROHE

BauLoop 1/2 in. NPT Metal Tub Spout in StarLight® Chrome

  • Fast #
  • Part #G13287001
  • Item #9426900
  • Manufacturer Part #13287001
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

BauLoop 1/2 in. NPT Metal Tub Spout in StarLight® Chrome

  • Fast #
  • Part #G13287001
  • Item #9426900
  • Manufacturer Part #13287001
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 PT: 765
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mount
  • Slip fit installation
  • Push-down diverter activation
  • 5-3/16 in. spout reach
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
BauLoop
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-11/16 in
Installation Type:
Wall Mount
Material:
Metal
Tub Spout Reach:
5-3/16 in
Tub Spout Type:
Diverter
Width:
3-1/8 in