This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

GROHE

BauLoop® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G23963001
  • Item #9426902
5 out of 5 Customer Rating
Brand image
GROHE

BauLoop® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G23963001
  • Item #9426902
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 270
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Grohe zero inner waterway safely channels water to prevent contact with lead or nickel, increasing confidence in the quality of the water
  • Grohe CoolTouch technology is an effective safety feature that eliminates accidental scalding
  • Grohe long-life ceramic disc cartridge ensures precise control of water flow and temperature, designed for years of drip-free, maintenance-free performance
  • Grohe EcoJoy® reduces water and energy consumption for substantial savings, without compromising enjoyment
  • Grohe StarLight® Chrome finish is a durable, scratch-resistant coating that wipes clean and maintains lasting luster
  • Deck mounted installation - 1 hole faucet mounts directly to sink or countertop
  • Single lever handle controls the flow and temperature of water
  • Drain assembly included
  • Low lead compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
BauLoop®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/8 in
Spout Reach:
4-5/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
1-3/4 in