Blue®
Frequently Purchased Together
Product Details
Product Details
- Improves water taste and reduces water hardness
- Filters chlorine, organic compounds such as trace substances of pesticides and reduces heavy metals like lead, copper, iron or zinc
- Filtration technology: activated carbon and ion exchanger resin
-
Lead Law Compliant
Specifications
- Capacity:
- 160 gal
- Collection:
- Blue®
- Contaminant Removal:
- Sand, Suspended Solids
- Diameter:
- 3-1/2 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- 35016, 35033
- Height:
- 8-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No