Blue®
Frequently Purchased Together
Product Details
Product Details
- Improves water taste and reduces water hardness
- Filters chlorine, organic compounds such as trace substances of pesticides and reduces heavy metals like lead, copper, iron or zinc
- Filtration technology: Activated carbon and ion exchanger resin
-
Lead Law Compliant
Specifications
- Capacity:
- 1500 L
- Collection:
- Blue®
- Contaminant Removal:
- Chlorine, Copper, Iron, Lead, Zinc
- Diameter:
- 3-15/32 in
- Filtering Material:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No