Single Handle Pull Out Kitchen Faucet in StarLight® Chrome
Blue Professional Single Handle Pull Out Kitchen Faucet in StarLight® Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE SilkMove®
- GROHE StarLight®
- 14 1?2" Faucet height; 13 1?16" Aerator height; 8 3 ?4" Faucet reach; 150° Swivel radius; Single hole installation; Pull-out Spray; Push buttons for 3 types of filtered and chilled water: still, medium, and sparkling
- Separate inner water ways for filtered and non-filtered water; Flexible connection hosesGROHE Blue® Professional cooler; Delivers 12 liters of chilled water per hour
- Color display with push and turn control; 270 Watt cooling unit, 110V ACRequires ventilation holes in the bottom of the kitchen cabinet; Software set-up and monitoring of filter and CO² capacity via GROHE Ondus app*
- Additional monitoring via GROHE Blue®Professional Browser - Monitor possible with Bluetooth 4.0** and WiFi interface for wireless data communication; For Apple*** and Android devices; Bluetooth range (max. 10 m) varies depending on used materials and walls between transmitter and receiver
- Includes filter head with flexible water hardness adjustment; 1.75gpm CALGreen compliantGROHE Blue® Filter, CO² tank and cleaning cartridge are not included System requirements
- WPA2 encrypted and password protected network, MAC address filters are not supported.iPhone with iOS 9.0 or higher / smart phone with Android 4.3 or higher. Mobile devices and GROHE Ondus App are not included in delivery and have be ordered separately via an authorized Apple store/store/iTunes or Google Play store.
- The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth SIG, Inc. and any use of such marks by GROHE AG is under license. Other trademarks and trade names are those of their respective owners.
- Apple, the Apple logo, iPod, iPod Touch, iPhone and iTunes are trademarks of Apple Inc., registered in the U.S. and other countries. Apple is not responsible for the function of this device or its compliance with safety and regulatory standards
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Blue Professional
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery
- Side Spray:
- No
- Spout Height:
- 14-3/16 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No