Tubular Shower Arm & Escutcheon Polished Chrome
Classic® Tubular Shower Arm & Escutcheon Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1300-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 1?2" Male threads
- 5 5?8" Tubular Shower Arm
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Classic®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Depth:
- 5-5/8 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-9/16 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-5/8 in
- MA Approved:
- No
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 5-5/8 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in