3-Hole Roman Tub Filler with Single Lever Handle and Hand Shower in Starlight Polished Chrome
Concetto® 3-Hole Roman Tub Filler with Single Lever Handle and Hand Shower in Starlight Polished Chrome
Product Details
Product Details
- Tempesta® hand shower
- Solid brass construction, exposed pop-up drain without overflow
- Grohe SilkMove® ceramic cartridges
- Spout reach of 8-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Concetto®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection:
- Flexible
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 2.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-15/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 8-13/15 in
- WaterSense Labeled:
- No