This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel Infinity Finish™

You last purchased this on
 
GROHE

Concetto™ Diverter Tub Spout in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G13366EN0
  • Item #7346908
  • Manufacturer Part #13366EN0
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto™ Diverter Tub Spout in Brushed Nickel Infinity Finish™

  • Fast #
  • Part #G13366EN0
  • Item #7346908
  • Manufacturer Part #13366EN0
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Infinity Finish Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • 4 11 ?16" Wall mount
  • 1?2" NPT
  • Slip fit
  • Pull diverter activation
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Concetto™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel Infinity Finish™
Depth:
5 in
Diameter:
2-5/8 in
Faucet Part Type:
Tub Spout
Fits Brand:
Grohe
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
GSA Approved:
No
Height:
2-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5 in
MA Approved:
No
Material:
Brass
NSF Certified:
No
Spout Height:
7-12/25 in
Spout Reach:
4-11/16 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-5/8 in