Single Handle Pull Down Bar Faucet in SuperSteel Infinity™
Concetto® Single Handle Pull Down Bar Faucet in SuperSteel Infinity™
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- 13 3?4" Faucet height
- 6 5?8" Aerator height
- 7 1?2" Faucet reach
- 360 degree Swivel radius
- Solid brass body
- Dual spray with toggle function: switches between regular water flow and spray without turning off the water
- GROHE QuickFix® Plus installation system
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SuperSteel Infinity™
- Deck Plate Included:
- No
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 7-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- WaterSense Labeled:
- No