This product requires certification to purchase.

Single Handle Bar Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Concetto® Single Handle Bar Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31518DC0
  • Item #7346469
  • Manufacturer Part #31518DC0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto® Single Handle Bar Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31518DC0
  • Item #7346469
  • Manufacturer Part #31518DC0
3.6 out of 5 Customer Rating

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove® Cartridge: Smoothest handling for effortless precision and ultimate comfort for a lifetime
  • GROHE StarLight®: Made to last surfaces ranging from precious matte to shiny like a diamond.
  • Solid brass body
  • Stainless steel flexible supply lines
  • 360° swivel radius
  • Optional pivot at 90° or 360°
  • Guide installation system
  • Adjustable flow rate limiter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Concetto®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-1/16 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No