Single Handle Centerset Bathroom Sink Faucet in Matte Black
Concetto™ Single Handle Centerset Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Grohe SilkMove - Advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Grohe QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
- Quality solid brass body with metal handles for durability
- Ceramic disc valve ensures drip-free performance
- High temperature limit stop can be set to conserve hot water or to prevent scalding
- WaterSense certified, uses 1.2 GPM for water conservation
- Includes drain assembly
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 5-3/8 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-9/16 in
- Spout Reach:
- 3-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes