This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

You last purchased this on
 
GROHE

Concetto™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #G291082431
  • Item #9920823
  • Manufacturer Part #291082431
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #G291082431
  • Item #9920823
  • Manufacturer Part #291082431
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • For 2 outlets: Shower head/hand shower
  • Metal wall escutcheon
  • For use with 2-way diverter rough-in valves (29 900) or (29 901)
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Concetto™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
3-1/8 in
Escutcheon Width:
3-1/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Tub Spout Type:
Diverter
Valve Trim Type:
Transfer & Diverter