This product requires certification to purchase.

Single Handle Diverter Valve Trim in StarLight® Brushed Nickel

You last purchased this on
 
GROHE

Concetto™ Single Handle Diverter Valve Trim in StarLight® Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Diverter Valve Trim in StarLight® Brushed Nickel

  • Fast #
  • Part #G29108EN1
  • Item #7346568
  • Manufacturer Part #29108EN1
3.6 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Metal lever handle
  • For 2 outlets: shower head/hand shower
  • Metal wall escutcheon
  • For use with 2-way diverter rough-in valves (29 900) or (29 901)
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Concetto™
Color Finish Category:
Nickel Tones
Color Finish Name:
StarLight® Brushed Nickel
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-813/1000 in
IAPMO Listed:
No
NSF Certified:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-813/1000 in



Customers Also Bought
1–6 of 18 items
Part #G14468000
Item #8288959
4.6 out of 5 Customer Rating
Requires Certification
Part #D41550SS
Item #4783745
5 out of 5 Customer Rating
Requires Certification
Part #D74835PN
Item #7924424
5 out of 5 Customer Rating
Requires Certification
Part #D41836SS
Item #4783785
3.9 out of 5 Customer Rating
Requires Certification
Part #K2210-0
Item #28872
3.8 out of 5 Customer Rating
Requires Certification
Part #KP24415CRSN
Item #9669367
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G14468GN0
Item #10120757
5 out of 5 Customer Rating
Requires Certification
Part #G291082431
Item #9920823
4 out of 5 Customer Rating
Requires Certification
Part #G29106001
Item #7182815
5 out of 5 Customer Rating
Requires Certification
Part #G14468000
Item #8288959
4.6 out of 5 Customer Rating
Requires Certification
Part #G19576002
Item #7346546
5 out of 5 Customer Rating
Requires Certification
Part #G3427100A
Item #7115718
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing