This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight Chrome

You last purchased this on
 
GROHE

Concetto™ Single Handle Monoblock Bathroom Sink Faucet in StarLight Chrome

  • Fast #
  • Part #G34702001
  • Item #7266730
  • Manufacturer Part #34702001
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Monoblock Bathroom Sink Faucet in StarLight Chrome

  • Fast #
  • Part #G34702001
  • Item #7266730
  • Manufacturer Part #34702001
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Starlight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
  • QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
  • Solid brass body ensures superior quality, durability and dependability
  • Metal lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
  • Adjustable hot limit safety stop helps prevent accidental scalding
  • Metal pop-up drain requires just a push to activate and is easily removed for cleaning
  • Faucet height below 6 in. when in use
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Concetto™
Color Finish Category:
Chromes
Color Finish Name:
Starlight Chrome
Deck Plate Included:
No
Depth:
5-3/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
1-3/8 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Width:
2-1/8 in