Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise
Concetto™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
Product Details
- Grohe SilkMove® for a lifetime of smooth operation
- Grohe QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
- Quality solid brass body with metal handles for durability
- Ceramic disc valve ensures drip-free performance
- WaterSense certified, uses 1.2gpm for water conservation
- Includes drain assembly
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Connection Size:
- 1-5/16 in
- Faucet Height:
- 11-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-13/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 7-7/16 in
- Maximum Deck Thickness:
- 1-3/16 in
- NSF:
- NSF 372, NSF 61
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Width:
- 4-5/8 in