Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel Infinity Finish™
Concetto™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel Infinity Finish™
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
- QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
- Solid brass body ensures superior quality, durability and dependability
- Metal lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
- Adjustable hot limit safety stop helps prevent accidental scalding
- Metal pop-up drain requires just a push to activate and is easily removed for cleaning
- Faucet height below 6 in. when in use
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Deck Plate Included:
- No
- Depth:
- 5-3/4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-3/8 in
- Spout Reach:
- 1-5/16 in
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in