This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

You last purchased this on
 
GROHE

Concetto™ Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G23737002
  • Item #7864500
  • Manufacturer Part #23737002
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome

  • Fast #
  • Part #G23737002
  • Item #7864500
  • Manufacturer Part #23737002
3.7 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove® for a lifetime of smooth operation
  • GROHE StarLight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy™ technology for less water and perfect flow
  • GROHE QuickFix® installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • 11 7 ?16 in. Faucet height (when in use)
  • 5-5?8 in. Spout reach
  • 10-3?8 in. Aerator height
  • Solid brass body
  • Metal lever handle
  • Max flow rate: 1.2 gpm (4.56 L/min);Optional temperature limiter ref. no. 46 375;GROHE Limited Lifetime Warranty; Energy Policy Act of 1992;NSF 61;NSF 372;ASME A112.18.1/CSA B125.1;US Federal and State material regulations;EPA WaterSense®;ICC/ANSI A117.1
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Concetto™
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Deck Plate Included:
No
Depth:
7-9/16 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
11-7/16 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
11-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
10-3/8 in
Spout Reach:
5-5/8 in
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
4-5/8 in