Single Handle Pull Down Bar Faucet in Brushed Cool Sunrise
Concetto™ Single Handle Pull Down Bar Faucet in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
Product Details
- Pull-down bar faucet: Features dual-function spray head with regular stream and spray
- Drip-free: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
- Easy to install: Fits single-hole sinks and countertops
- Easy to clean: Kitchen faucet sprayer features Grohe SpeedClean® rubber nozzles to quickly wipe away limescale with your fingertip
- Grohe Zero® lead-free design: Inner waterways prevent water from coming into contact with metal material
- Single-handle faucet: Features Grohe SilkMove™ for smooth, precise handle control and operation
- Swivel convenience: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
- Durable finishes: Grohe StarLight™ coating maintains luster on brushed and polished finishes
- Limited lifetime warranty: Grohe warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Cool Sunrise
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 13-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Pull-down
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-5/8 in
- Spout Reach:
- 7-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- WaterSense Labeled:
- No