This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise

You last purchased this on
 
GROHE

Concetto™ Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G32665GN3
  • Item #10132992
  • Manufacturer Part #32665GN3
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto™ Single Handle Pull Down Kitchen Faucet in Brushed Cool Sunrise

  • Fast #
  • Part #G32665GN3
  • Item #10132992
  • Manufacturer Part #32665GN3
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Cool Sunrise Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 128
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features dual-function spray head with regular stream and spray
  • German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • Fits single-hole sinks and countertops
  • Kitchen faucet sprayer features GROHE Speed Clean rubber nozzles to quickly wipe away limescale with your fingertip
  • Inner waterways prevent water from coming into contact with metal material
  • Features Grohe silkmove for smooth, precise handle control and operation
  • Grohe EcoJoy technology allows for less water usage without sacrificing performance
  • Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • Grohe starlight coating maintains luster on brushed and polished finishes
  • GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Concetto™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Cool Sunrise
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-3/8 in
Spout Reach:
8-3/4 in
Spout Swivel:
360°
Spout Type:
Swivel