Single Handle Pull Down Kitchen Faucet in StarLight Chrome
Concetto® Single Handle Pull Down Kitchen Faucet in StarLight Chrome
Frequently Purchased Together
Product Details
Product Details
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
- Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
- 100° swivel radius provides ample reach within the sink to quickly rinse, reaching every corner
- Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
- Weight operated pull-back mechanism for smooth, easy hose retraction
- Rapid installation system is engineered to easily mount and tighten the faucet from the top
- Single lever handle
- Solid metal spray
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 7-15/16 in
- Spout Swivel:
- 100°
- Supply Lines Included:
- Yes
- UL Listed:
- No