This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

You last purchased this on
 
GROHE

Concetto® Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31453DC1
  • Item #7032337
  • Manufacturer Part #31453DC1
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Concetto® Single Handle Pull Out Kitchen Faucet in SuperSteel Infinity™

  • Fast #
  • Part #G31453DC1
  • Item #7032337
  • Manufacturer Part #31453DC1
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: SuperSteel Infinity Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • 100° swivel radius provides ample reach within the sink to quickly rinse, reaching every corner
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
  • Weight operated pull-back mechanism for smooth, easy hose retraction
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top
  • Single lever handle
  • Solid metal spray
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Concetto®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
10-3/8 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
4-1/2 in
Spout Reach:
7-15/16 in
Spout Swivel:
100°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No