Single Handle Roman Tub Faucet in StarLight® Chrome
Concetto™ Single Handle Roman Tub Faucet in StarLight® Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 8-11/16 in. Spout reach
- 4-3/16 in. Aerator height
- Single Lever Control
- Hand Shower (27 400), 2.5gpm
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Concetto™
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Depth:
- 10 in
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Fitting Size 1:
- 1/2 in
- Flow Rate:
- 6.9 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-87/100 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Length:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Spout Height:
- 4-3/15 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-11/15 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 22-5/16 in