Tub Spout in Hard Graphite
Concetto™ Tub Spout in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- GROHE StarLight®
- 6 11 ?16" Spout reach
- Wall mount
- 1?2" Inlet
- 1/2" (13 mm) NPT Male Threads
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Concetto™
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 7-3/8 in
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-1/8 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-3/8 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Tub
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in